Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, Oval, 3-9/16 In. H
Mfr # TOCF12.5
Zoro # G4601371
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 15/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TOCF12.5
- Zoro # G4601371
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 15/32 in |
Overall Width | 2 in |
Case Height | 2 31/32 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 12.5, Overall Height 3 15/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- TSUBAKI Roller Chain, Riveted, 50-2 ANSI, 10 ft. (50-2RIV)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-9/16 In. H (TOCF15)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- TITAN PRO Motor Dual Run Cap, 60/7.5 MFD, 370-440V (TRCFD6075)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/4 In. H (TRCF55)
- INTERSTATE PNEUMATICS 20MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7003)
- Titan Pro Motor Capacitors