Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 50 MFD, 3-7/16" H
Mfr # TOCF50
Zoro # G4593145
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 50
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 5 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TOCF50
- Zoro # G4593145
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 11/32 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 3/4 in |
Case Height | 4 27/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 50, Overall Height 5 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit (6006-ZZ KBC)
- ENERPAC Hydraulic Manifold, 7" L, Ports 7 (A64)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.55-in. Outside Dia. (2BK34H)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TRCFD3575)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF3)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-5/8 In. H (TRCF30)
- TITAN PRO Motor Run Capacitor, 50 MFD, 5-1/4 In. H (TRCF50)
- TITAN PRO Motor Dual Run Cap, 20/15 MFD, 370-440V (TOCFD2015)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 50/5 MFD, 370/440 VAC (USA2237)
- Titan Pro Motor Run Capacitors