Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 45 MFD, 4-5/8 In. H
Mfr # TRCF45
Zoro # G4556474
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 45
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCF45
- Zoro # G4556474
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 27/32 in |
Overall Width | 1 31/32 in |
Overall Depth | 2 in |
Diameter | 1 31/32 in |
Case Height | 4 11/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 45, Overall Height 4 27/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 4" Needle Nose Grease Gun Adapter (05-025)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- INGERSOLL-RAND Oil 24 Pack (10Z4-MB24)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TOCFD3075)
- TITAN PRO Motor Dual Run Cap, 50/7.5 MFD, 370-440V (TRCFD5075)
- TITAN PRO Motor Dual Run Cap, 20/5 MFD, 370-440V (TRCFD205)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TITAN PRO Motor Run Capacitor, 17.5 MFD, 4-3/8 In. H (TOCF17.5)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37050R)
- Titan Pro Motor Capacitors