Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 45 MFD, 4-15/16 In. H
Mfr # TOCF45
Zoro # G4609114
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 45
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TOCF45
- Zoro # G4609114
- UPC # 840899103549
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 31/32 in |
Overall Width | 2 13/16 in |
Case Height | 4 15/32 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 45, Overall Height 4 31/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- TITAN PRO Motor Dual Run Cap, 55/7.5 MFD, 370-440V (TRCFD5575)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- TITAN PRO Motor Run Capacitor, 4 MFD, 2-3/4 In. H (TOCF4)
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- WEG Run Capacitor, 40Uf, 250V Round (RCP-40/250V)
- Titan Pro Motor Run Capacitors