Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H
Mfr # TRCF12.5
Zoro # G4577736
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 2 11/16 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCF12.5
- Zoro # G4577736
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 1 3/4 in |
Case Height | 2 3/16 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 12.5, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B231SE)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-7/8 In. H (TRCF7.5)
- TITAN PRO Motor Run Capacitor, 10 MFD, 2-7/8 In. H (TRCF10)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- TITAN PRO Motor Dual Run Cap, 25/5MFD, 370-440V, Oval (TOCFD255)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0545)
- Titan Pro Motor Capacitors