Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 80/10 MFD, 370-440V
Mfr # TRCFD8010
Zoro # G4572005
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 5 13/16 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCFD8010
- Zoro # G4572005
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 13/16 in |
Overall Width | 2 1/2 in |
Overall Depth | 2 1/2 in |
Case Height | 5 5/16 in |
Diameter | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 80/10, Overall Height 5 13/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME150-1000)
- GATES 2921 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B112)
- DYNABRADE Front, Bearing Plate W/Offset C Bore (59137)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- TITAN PRO Motor Dual Run Cap, 35/5 MFD, 370-440V (TRCFD355)
- TITAN PRO Motor Dual Run Cap, 40/3 MFD, 370-440V (TRCFD403)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- TITAN PRO Motor Dual Run Cap, 35/5MFD, 370-440V, Oval (TOCFD355)
- TITAN HD Motor Dual Run Cap, 80/5 MFD, 440V, Round (PRCFD805A)
- Titan Pro Motor Capacitors