Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 45/3 MFD, 370-440V
Mfr # TRCFD453
Zoro # G4526401
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 1/4 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCFD453
- Zoro # G4526401
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 2 1/2 in |
Case Height | 3 3/4 in |
Overall Depth | 2 1/2 in |
Diameter | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 45/3, Overall Height 4 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB323624)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V (TRCFD4575)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- TITAN PRO Motor Dual Run Cap, 60/10 MFD, 370-440V (TRCFD6010)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- Titan Pro Motor Capacitors