Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 40/7.5 MFD, 370-440V
Mfr # TRCFD4075
Zoro # G4586041
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 1/4 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Pro
- MFR # TRCFD4075
- Zoro # G4586041
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 2 1/2 in |
Diameter | 2 1/2 in |
Case Height | 3 3/4 in |
Overall Depth | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 40/7.5, Overall Height 4 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R005BN4HC, Return Line, 5 micron, Outside-In (MF0064536)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- ARO Filter/Regulator/Lub., 1/4" NPT, 61 cfm (C38221-810)
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- TITAN PRO Motor Dual Run Cap, 45/3 MFD, 370-440V (TRCFD453)
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V (TRCFD4575)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- TITAN PRO Motor Dual Run Cap, 35/5MFD, 370-440V, Oval (TOCFD355)
- TITAN PRO Motor Dual Run Cap, 40/3 MFD, 370-440V (TRCFD403)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/2 In. H (TOCF55)
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- Titan Pro Motor Run Capacitors