Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 35/3MFD, 370-440V, Oval
Mfr # TOCFD353
Zoro # G4578016
original price:
$9.02
5% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 3/4 in
- Overall Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Pro
- MFR # TOCFD353
- Zoro # G4578016
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 3/4 in |
Case Height | 4 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 35/3, Overall Height 4 3/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Self Aligning Ball Brgs (2207E-2RS1TN9)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- TITAN PRO Motor Dual Run Cap, 35/5MFD, 370-440V, Oval (TOCFD355)
- TITAN PRO Motor Dual Run Cap, 55/5 MFD, 370-440V (TRCFD555)
- TITAN PRO Motor Dual Run Cap, 25/15 MFD, 370-440V (TRCFD2515)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 440V, Round (12N968)
- Titan Pro Motor Capacitors