Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 30/7.5 MFD, 370-440V
Mfr # TOCFD3075
Zoro # G4631837
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 3/8 in
- Overall Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TOCFD3075
- Zoro # G4631837
- UPC # 840899103686
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 2 13/16 in |
Case Height | 3 7/8 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 30/7.5, Overall Height 4 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.193 In W (3782)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3700X8)
- MARATHON MOTORS Capacitor-Start/Run Pressure Washer Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17F5302)
- TITAN PRO Motor Dual Run Cap, 20/15 MFD, 370-440V (TOCFD2015)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- TITAN PRO Motor Dual Run Cap, 30/4MFD, 370-440V, Oval (TOCFD304)
- TITAN PRO Motor Dual Run Cap, 20/5 MFD, 370-440V (TRCFD205)
- TITAN PRO Motor Dual Run Cap, 25/5MFD, 370-440V, Oval (TOCFD255)
- TITAN PRO Motor Run Capacitor, 35 MFD, 4-3/8 In. H (TOCF35)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- Titan Pro Motor Run Capacitors