Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 25/7.5 MFD, 370-440V
Mfr # TRCFD2575
Zoro # G4546385
original price:
$6.73
6% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 1/4 in
- Overall Width 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCFD2575
- Zoro # G4546385
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 1 31/32 in |
Case Height | 3 3/4 in |
Overall Depth | 2 in |
Diameter | 1 31/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 25/7.5, Overall Height 4 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6306LLBC3/L627)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- TITAN PRO Motor Dual Run Cap, 20/5 MFD, 370-440V (TRCFD205)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TOCFD3075)
- TITAN PRO Motor Dual Run Cap, 35/5MFD, 370-440V, Oval (TOCFD355)
- TITAN PRO Motor Run Capacitor, 10 MFD, 2-7/8 In. H (TRCF10)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- Titan Pro Motor Capacitors