Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 25/5MFD, 370-440V, Oval
Mfr # TOCFD255
Zoro # G4577176
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 31/32 in
- Overall Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TOCFD255
- Zoro # G4577176
- UPC # 840899103648
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 31/32 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 3/4 in |
Case Height | 3 15/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 25/5, Overall Height 3 31/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rear Valve Block (TTR4420429G)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- DAYTON B123 V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ6)
- FESTO Push-In L-Connector QSL-12 (QSL-12)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- TITAN PRO Motor Run Capacitor, 50 MFD, 3-7/16" H (TOCF50)
- TITAN PRO Motor Dual Run Cap, 70/5 MFD, 370-440V (TRCFD705)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-7/8 In. H (TRCF7.5)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- TITAN PRO Round Motor Dual Run Capacitr, 440-370VAC (TRCFD603)
- TITAN PRO Motor Dual Run Cap, 15/4MFD, 370-440V, Oval (TOCFD154)
- Titan Pro Motor Run Capacitors