Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 25/15 MFD, 370-440V
Mfr # TRCFD2515
Zoro # G4630841
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 25/15
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCFD2515
- Zoro # G4630841
- UPC # 840899104508
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 27/32 in |
Overall Width | 1 31/32 in |
Diameter | 1 31/32 in |
Case Height | 4 11/32 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 25/15, Overall Height 4 27/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD (2AK34x1)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 208-230/277V, OAO (6703)
- TITAN PRO Motor Dual Run Cap, 30/4MFD, 370-440V, Oval (TOCFD304)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- TITAN PRO Motor Run Capacitor, 17.5 MFD, 4-3/8 In. H (TOCF17.5)
- TITAN PRO Motor Dual Run Cap, 25/5MFD, 370-440V, Oval (TOCFD255)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TITAN PRO Motor Dual Run Cap, 60/10 MFD, 370-440V (TRCFD6010)
- MARS Rnd Run Capacitor, 30Mfd, 370V, Ms12717 (12717)
- Titan Pro Motor Run Capacitors