Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 20/5 MFD, 370-440V
Mfr # TRCFD205
Zoro # G4625153
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 1/4 in
- Overall Width 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Pro
- MFR # TRCFD205
- Zoro # G4625153
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 1 31/32 in |
Overall Depth | 2 in |
Diameter | 1 31/32 in |
Case Height | 3 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 20/5, Overall Height 4 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L380 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF3)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-5/8 In. H (TRCF45)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TOCFD3075)
- TITAN PRO Motor Dual Run Cap, 70/7.5 MFD, 370-440V (TRCFD7075)
- TITAN PRO Motor Dual Run Cap, 40/3 MFD, 370-440V (TRCFD403)
- Titan Pro Motor Run Capacitors