Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 20/15 MFD, 370-440V
Mfr # TOCFD2015
Zoro # G4551985
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 3/8 in
- Overall Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Pro
- MFR # TOCFD2015
- Zoro # G4551985
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 3/4 in |
Case Height | 3 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 20/15, Overall Height 4 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 10B67 120/240V 3/4 Hp Variable (10B67)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- LOCKNLUBE Quick-Lock Grease Coupler Long, 1/8" NPT (LOCKNLUBE XL)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- TITAN PRO Motor Dual Run Cap, 30/7.5 MFD, 370-440V (TOCFD3075)
- TITAN PRO Motor Dual Run Cap, 30/4MFD, 370-440V, Oval (TOCFD304)
- TITAN PRO Motor Dual Run Cap, 30/5MFD, 370-440V, Oval (TOCFD305)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- TITAN PRO Motor Run Capacitor, 50 MFD, 3-7/16" H (TOCF50)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-5/8 In. H (TRCF30)
- Titan Pro Motor Run Capacitors