Shop All Needle Nose Pliers
Titan
Pistol Grip Needle Nose Plier/Crimper, 9"
Mfr # 11400
Zoro # G7017783
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Features Pistol Grip Pliers / Crimper
- Number of Pieces 1
- Wire Crimper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 11400
- Zoro # G7017783
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 9" |
Details
Features | Pistol Grip Pliers / Crimper |
Number of Pieces | 1 |
Wire Crimper | Yes |
Item | Pistol Grip Needle Nose Plier/Crimper,9" |
Description
Pistol Grip Needle Nose Plier/Crimper,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 16 Lb. Magnetic Pick Up Tool (11190)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- TITAN Strap Wrench, 18" (21316)
- TITAN Long Nose Pliers, 16" (60781)
- IRWIN Irwin Vise-Grip 586-2078216 6 Inch Long Nose Plier (38548028149)
- DYNAMIC Tools 6" Bent Nose Pliers, Comfort Grip Handle (D055004)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- ATD TOOLS ATD Tools 864 16 In. Straight Needle Nose Pliers (ATD-864)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- Titan Pliers