Shop All Automotive Stands
Titan
Outrigger Pad, 36 x 36 x 2-1/2 In.
Mfr # 14462
Zoro # G4875534
product price: $1,496.00
/ea
Free Shipping & Returns
$1,496.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Pad Thickness 2 1/2 in
- Pad Length 36 in
- Pad Width 36 in
- Standards OSHA 29 CFR 1926.305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 14462
- Zoro # G4875534
- UPC # 811388021682
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Length | 36 in |
Pad Width | 36 in |
Dimensions | 36 in x 36 in x 2 1/2 in |
Overall Length | 36 in |
Overall Width | 36 in |
Details
Material | Polymer |
Item | Outrigger Pad |
Pad Thickness | 2 1/2 in |
Standards | OSHA 29 CFR 1926.305 |
Includes | 1 Jack Pad |
Load Capacity Vertical | 150 ton |
Color | Black |
Handle Type | Rope Style |
Resistance Properties | Oil-Resistant |
Handle Color | Orange |
Item Weight | 118 lb |
Shape | Square |
Features | Non-Skid Surface |
Product Type | Jack Plate |
For Use With | Bottle Jacks, Hydraulic Rams |
Overall Thickness | 2 1/2 in |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 150 ton, Color Black, Handle Type Rope Style, Overall Length 36 in, Overall Width 36 in, Overall Thickness 2 1/2 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Orange, Includes 1 Jack Pad, Item Weight 118 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-558 For Ariens 07242200 (265-558)
- BALDWIN FILTERS Air Filter, 9-9/32 x 14-19/32 in. (RS3538)
- BENDIX Valve, Check, Brake, Single, Sc-3, Service, K112234 (K112234)
- SEACHOICE Horizontal Mount Stainless Steel Bi-Color Bow Light, 2-3/8" O.D. (5071)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity (63030)
- Titan Automotive Stands