Shop All Automotive Stands
Titan
Outrigger Pad, 24 x 24 x 2 In.
Mfr # 14468
Zoro # G4875604
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Thickness 2 in
- Pad Length 24 in
- Material Polymer
- Pad Width 24 in
- Includes 1 Jack Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 14468
- Zoro # G4875604
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Length | 24 in |
Pad Width | 24 in |
Dimensions | 24 in x 24 in x 2 in |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Pad Thickness | 2 in |
Item | Outrigger Pad |
Material | Polymer |
Includes | 1 Jack Pad |
Standards | OSHA 29 CFR 1926.305 |
Load Capacity Vertical | 100 ton |
Resistance Properties | Oil-Resistant |
Shape | Square |
Product Type | Jack Plate |
Handle Type | Rope Style |
Overall Thickness | 2 in |
Handle Color | Orange |
For Use With | Bottle Jacks, Hydraulic Rams |
Features | Non-Skid Surface |
Item Weight | 24 lb |
Color | Black |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 100 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 24 in, Overall Thickness 2 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Orange, Includes 1 Jack Pad, Item Weight 24 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI AUTOMOTIVE Hitachi HPP0004 Mechanical Fuel Pump (HPP0004)
- FEDERAL SIGNAL Lo Prof Mini Strobe, Blu, Perm, Strobe Tube (LP6-012-048B)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- RANGER 2-Ton Tripod Stand (5150125)
- Titan Automotive Lifts & Stands