Shop All Automotive Stands
Titan
Outrigger Pad, 18 x 18 x 2 In.
Mfr # 14469
Zoro # G4875552
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Width 18 in
- Pad Thickness 2 in
- Pad Length 18 in
- Material Polymer
- Includes 1 Jack Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 14469
- Zoro # G4875552
- UPC # 811388021743
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Width | 18 in |
Pad Length | 18 in |
Dimensions | 18 in x 18 in x 2 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Pad Thickness | 2 in |
Item | Outrigger Pad |
Material | Polymer |
Includes | 1 Jack Pad |
Standards | OSHA 29 CFR 1926.305 |
Load Capacity Vertical | 100 ton |
Item Weight | 20 lb |
Handle Color | Orange |
For Use With | Bottle Jacks, Hydraulic Rams |
Resistance Properties | Oil-Resistant |
Product Type | Jack Plate |
Features | Non-Skid Surface |
Shape | Square |
Handle Type | Rope Style |
Overall Thickness | 2 in |
Color | Black |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 100 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 18 in, Overall Thickness 2 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Orange, Includes 1 Jack Pad, Item Weight 20 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Volkswagen Golf Front Bumper Lip - Matte Black 2014-2017 (LPF-GLF14BK-AK)
- OTC Ball Hone, 1-1/4" (7011-8)
- TERAFLEX JL/JLU: HD FORGED ADJUSTABLE FRONT TRACK BAR (0-6" LIFT) (1753420)
- POWERBUILT Hd Spark Plug Tester (940514)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- SIMPLEX SJ156, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 3.75 in (95, 3 mm) Stroke (SJ156)
- Titan Automotive Stands