Shop All Automotive Stands
Titan
Outrigger Pad, 18 x 18 x 1-1/2 In.
Mfr # 14473
Zoro # G4875647
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Pad Length 18 in
- Pad Thickness 1 1/2 in
- Pad Width 18 in
- Includes 1 Jack Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 14473
- Zoro # G4875647
- UPC # 811388021774
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Length | 18 in |
Pad Width | 18 in |
Dimensions | 18 in x 18 in x 1 1/2 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Material | Polymer |
Item | Outrigger Pad |
Pad Thickness | 1 1/2 in |
Includes | 1 Jack Pad |
Standards | OSHA 29 CFR 1926.305 |
Load Capacity Vertical | 100 ton |
Shape | Square |
Handle Color | Orange |
Resistance Properties | Oil-Resistant |
Item Weight | 16 lb |
Handle Type | Rope Style |
Overall Thickness | 1 1/2 in |
Features | Non-Skid Surface |
Color | Black |
Product Type | Jack Plate |
For Use With | Bottle Jacks, Hydraulic Rams |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 100 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 18 in, Overall Thickness 1 1/2 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Orange, Includes 1 Jack Pad, Item Weight 16 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Rigid Brass Valve Extension, 10-3/4" (867-10 3/4)
- VESTIL Siren, Hand Crank, Metal, Camo (SIREN-100-C)
- PERKO Perko 1291DP0CHR Chrome-Plated Offset-Mount Windshield Adjuster-12" Length w 9.5" Length Adjustment (1291DP0CHR)
- LUCAS OIL Diesel Fuel Additive, 32 oz. (10003)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- Titan Automotive Lifts & Stands