Shop All Automotive Stands
Titan
Outrigger Pad, 12 x 12 x 1 In.
Mfr # 14464
Zoro # G4875315
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Length 12 in
- Pad Thickness 1 in
- Pad Width 12 in
- Material Polymer
- Standards OSHA 29 CFR 1926.305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 14464
- Zoro # G4875315
- UPC # 811388021705
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Length | 12 in |
Pad Width | 12 in |
Dimensions | 12 in x 12 in x 1 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Item | Outrigger Pad |
Pad Thickness | 1 in |
Material | Polymer |
Standards | OSHA 29 CFR 1926.305 |
Includes | 1 Jack Pad |
Load Capacity Vertical | 50 ton |
Overall Thickness | 1 in |
Item Weight | 5 lb |
Resistance Properties | Oil-Resistant |
Features | Non-Skid Surface |
Handle Type | Rope Style |
Shape | Square |
For Use With | Bottle Jacks, Hydraulic Rams |
Color | Black |
Handle Color | Blue |
Product Type | Jack Plate |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 50 ton, Color Black, Handle Type Rope Style, Overall Length 12 in, Overall Width 12 in, Overall Thickness 1 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Blue, Includes 1 Jack Pad, Item Weight 5 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Chrome Plated Zinc Gas Tank Vent W/ Swivel Elbow (0561DP4CHR)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- ZEROSTART Weatherproof Power Cord - 240V 15A, 7' 2.1M (8605122)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 470088 (470088)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- NORCO PROFESSIONAL LIFTING 10 Ton Cap. Jack Stands - Pin Type-[Medium] - Imported (81209i)
- Titan Automotive Stands