Shop All Air Sanders, Buffers & Polishers
Titan
Orbital Palm Sander, 6"
Mfr # 19225
Zoro # G9419562
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 19225
- Zoro # G9419562
- UPC # 00080209019225
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Details
Item | Orbital Sander |
Description
Orbital Palm Sander, 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- TITAN Swivel Splitter, 2-Way (19445)
- TITAN SANDER ORBITAL PALM 6" (TL19225)
- TITAN POLISHER ELECTRIC ORBITAL 10" (TL22610)
- TITAN BUFFER/POLISHER RANDOM ORBITAL 6" (TL22606)
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- DYNABRADE Dynorbital-Spirit Mesh Abrasive System (58053)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- Titan Air Sanders, Buffers & Polishers