Shop All Putty & Joint Knives, Spatulas, Scrapers
Titan
Offset Steel Scraper, Stainless, 1-1/4"
Mfr # 12505
Zoro # G7033113
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12505
- Zoro # G7033113
- UPC # 00802090125058
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Offset Stainless Steel Scraper,1-1/4" |
Description
Offset Stainless Steel Scraper,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 36"x5" (CC822B)
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- TITAN Scraper, Stainless, CDisplay, 1/4", 6 pcs. (11500-6)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- TITAN Razor Blade Scraper, Single Edge (12030)
- TITAN Scraper, Stainless Steel, 1-1/4" (11500)
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- Titan Putty & Joint Knives, Spatulas, Scrapers