Shop All Putty & Joint Knives, Spatulas, Scrapers
Titan
Offset Rigid Scraper, 1-1/4"
Mfr # 11508
Zoro # G7033131
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Stainless steel
- Includes Handle
- Features Metal capped handle for strength and durability;rRubber handle for maximum grip;Lifetime warranty.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 11508
- Zoro # G7033131
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Metal capped handle for strength and durability;rRubber handle for maximum grip;Lifetime warranty. |
Number of Pieces | 1 |
Handle Material | Rubber |
Item | Offset Rigid Scraper 1-1/4" |
Description
Offset Rigid Scraper 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 1" 83-AG HSS 82 Degree 6 Flute Counter Sink (67770)
- CENTURY DRILL & TOOL 3/4" Diamond Hole Saw (05577)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- TITAN Scraper, Stainless, CDisplay, 1/4", 6 pcs. (11500-6)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- TITAN Scraper, Stainless Steel, 1-1/4" (11500)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- TITAN Razor Blade Scraper, Single Edge (12030)
- BEST LOOK 1-1/8 In. Stiff Paint Scraper (F1-DIB)
- WARNER Putty Knife, Stiff, Chisel Ground, 3/4" (503)
- Titan Drywall and Plastering Tools