Shop All Ratcheting Wrench Sets
Titan
Offset Dual-Head Ratchet, 1/4-/3/8"
Mfr # 12052
Zoro # G7028493
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Number of Pieces 1
- Offset Yes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12052
- Zoro # G7028493
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | Drive: 1/4", 3/8" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Number of Pieces | 1 |
Offset | Yes |
Measurement Type | SAE |
Item | Offset Dual-Head Ratchet,1/4"/3/8" |
Description
Offset Dual-Head Ratchet,1/4 In./3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- EXCEL BLADES K55 Heavy Duty Folding Utility Knife (16055IND)
- PROTO Combination Wrench, SAE, 1-7/16in Size (J1246B)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- TITAN Extendable Ratchet (12072)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. (17290)
- TITAN Ratcheting Comb Wrench, 7/16" (12604)
- VULCAN Wrench Ratchet Set 7Pc Sae (PG7I)
- Titan Ratcheting Wrench Sets