Shop All Lug Nut Wrenches
Titan
Lug Wrench, Steel, 4 Way Type, 20" L
Mfr # 72165
Zoro # G9527248
product price: $25.69
/ea
Sold in multiples of 10 for $256.90
$256.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 20 in
- Sockets Included 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Material Steel
- Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 72165
- Zoro # G9527248
- UPC # 811388028001
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 20 in |
Length (In.) | 20 in |
Socket Size | 11/16 in, 13/16 in, 3/4 in, 7/8 in |
Overall Width | 20 in |
Socket Size - Lug Nuts | 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Overall Length - Maximum | 20 in |
Description
Lug Nut Wrench, Socket Size 11/16 in, 13/16 in, 3/4 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, Pick-Up Trucks, Sedans, Vans, Overall Length 20 in, Steel, Natural, Overall Width 20 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIX Wiper Blade, Beam, Rubber, 20" Size (OTV201)
- LANG TOOLS Brake Drum and Rotor Puller (833)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Heavy Duty Waterproof 2-Speed Wiper Motor - 1.5" (33611)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- TITAN Lug Wrench, Steel, 4 Way Type, 25" L (72175)
- TITAN Lug Wrench, Steel, 4 Way Type, 20" L (72170)
- ALLTRADE 940559 20 in. Universal Lug Wrench (AL573329)
- URREA 7/8" x 1-1/8" bus lug nut wrench (UCD7)
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- INNOVATIVE PRODUCTS OF AMERICA Tight Access Tool, 14" L x 5/8" W x 14" H (8100)
- KEN-TOOL DUAL WHL LUG STUD REMOVER (KT30165)
- Titan Lug Nut Wrenches