Titan

Lug Wrench, Steel, 4 Way Type, 14" L (Discontinued)


This Product is Discontinued
Shop for all Lug Nut Wrenches

Key Features

  • Type 4 Way
  • Overall Length 14 in
  • Sockets Included 17, 19, 21, 23mm
  • Length (In.) 14 in
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 14 in
Length (In.) 14 in
Overall Width 14 in
Socket Size 17 mm, 19 mm, 21 mm, 23 mm
Socket Size - Lug Nuts 17 mm, 19 mm, 21 mm, 23 mm
Overall Length - Maximum 14 in

Description

Lug Nut Wrench, Socket Size 17 mm, 19 mm, 21 mm, 23 mm, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, Pick-Up Trucks, Sedans, Vans, Overall Length 14 in, Steel, Natural, Overall Width 14 in, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products