Shop All Needle Nose Pliers
Titan
Long Nose Pliers, 16"
Mfr # 60781
Zoro # G7018370
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Features Long Nose Pliers
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 60781
- Zoro # G7018370
- Country of Origin India
- Category Needle Nose Pliers
Dimensions
Overall Length | 16" |
Details
Features | Long Nose Pliers |
Number of Pieces | 1 |
Item | Long Nose Pliers,16" |
Description
Long Nose Pliers,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- SAFETY TECHNOLOGY INTERNATIONAL Quick Stop Sprinkler Tool, Gray, Steel (STI-QT)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowel, 1/4" x 1/8" x 1/4 (ST403PF)
- GROZ C Clamp, Ductile, 8" (35803)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN54VN)
- KLEIN TOOLS Pliers, Long Nose Side-Cutters, Insulated, 8-Inch (2038RINS)
- WIHA CLASSIC GRIP LONG NOSE PLIERS WITH SPRING 6.3-in. (32617)
- CRESCENT 6" Long Nose Locking Pliers with Wire Cutter (C6NVN-08)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- Titan Pliers