Shop All Screwdriver Sets
Titan
Insulated Electrical ScrewdriverSet, 7pcs
Mfr # 17237
Zoro # G7051009
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0, #1, #2, 1/8", 5/32", 7/32", 1/4"
- Number of Pieces 7
- Finish Insulated
- SAE or Metric SAE
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 17237
- Zoro # G7051009
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #1, #2, 1/8", 5/32", 7/32", 1/4" |
Details
Item | Insulated Electrical Screwdriver Set |
Number of Pieces | 7 |
Finish | Insulated |
SAE or Metric | SAE |
Handle Type | Cushion Grip |
Features | Magnetic Drive Tips, Insulated Blades For Applications up to 1000V AC and 1500V DC, Tested According IEC 60900:2004, Contoured Cushion Grip Handles |
Includes | (3) Phillips: #0 x 3", #1 x 4", #2 x 4"; (4) Slotted: 1/8" x 3", 5/32" x 4", 7/32" x 5", 1/4" x 6" |
Bit Style | Phillips, Slotted |
Description
Insulatd Electrical Screwdriver Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- SATA Torx Key Fold-Up Set, 8 Pc. (ST09123SJ)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- TITAN Screwdriver, 6-in-1 (32965)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- TITAN Ratcheting Precision Screwdriver, 26 pcs. (16092)
- TITAN Screwdriver Set, 8 pcs. (17208)
- TITAN TRIM TOOL SET 7 PC MINI (TL15068)
- TITAN Extra Long Ratcheting Screwdriver, 18" (12218)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- Titan Screwdrivers and Nutdrivers