Shop All Hex Head Cap Screws
Titan Industrial Supply
M16-2.0 x 50 Metric 8.8 Coarse Hex Head Cap Screw
Mfr # TM1650Z88
Zoro # G709152656
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # TM1650Z88
- Zoro # G709152656
- UPC # 675283495753
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09137)
- ZORO SELECT Fully Threaded Rod, M14-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.140.1000)
- ZORO SELECT #4-40 x 29/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ1)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T12133Z5)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 4 in L (T34104YZ8)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 30 Metric 8.8 Coarse Hex Head Cap Screw (TM1230Z88)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 3 in L (T58113YZ8)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 90 Metric 8.8 Coarse Hex Head Cap Screw (TM1490Z88)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 25 PK (M01200.100.0180)
- Titan Industrial Supply Hex Head Cap Screws