Shop All Hex Head Cap Screws
Titan Industrial Supply
M16-2.0 x 100 Metric 8.8 Coarse Hex Head Cap Screw
Mfr # TM16100Z88
Zoro # G209152514
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # TM16100Z88
- Zoro # G209152514
- UPC # 675283495708
- Country of Origin United States
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 3 in.X.131 Framing Nail (650830)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.120.0040)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , 18-8 Stainless Steel 100 PK (55153)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 1 in L (T14201YZ8)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 20 Metric 8.8 Coarse Hex Head Cap Screw (TM62088)
- TITAN INDUSTRIAL SUPPLY M8 x 50 Metric 8.8 Coarse Hex Head Cap Screw (TM850Z88)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 90 Metric 8.8 Coarse Hex Head Cap Screw (TM1490Z88)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 25 Metric 8.8 Coarse Hex Head Cap Screw (TM1225Z88)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.037.0450)
- Titan Industrial Supply Hex Head Cap Screws