Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, Nylon, Grade 8
Mfr # T5818NLNYZ8FT
Zoro # G209152477
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Nylon
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # T5818NLNYZ8FT
- Zoro # G209152477
- UPC # 675283496415
- Country of Origin United States
- Category Lock Nuts
Details
Item | Lock Nut |
Material | Nylon |
Material Grade/Class | Grade 8 |
Thread Type | Fine |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 25 PK (08209)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Phosphate and Oil, 7/32 in Ht, 50 PK (U12120.037.0001)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0050)
- TITAN INDUSTRIAL SUPPLY M14-2.0 Metric 8.8 Coarse Nylon Locknut (TM14NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3416NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 5 (T3816NLNZ5)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 5 (T1213NLNZ5)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (810405-BR-1200)
- Titan Industrial Supply Lock Nuts