Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, Nylon, Grade 8
Mfr # T5811NLNYZ8
Zoro # G609152848
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Nylon
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # T5811NLNYZ8
- Zoro # G609152848
- UPC # 675283496354
- Country of Origin United States
- Category Lock Nuts
Details
Item | Lock Nut |
Material | Nylon |
Material Grade/Class | Grade 8 |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X1.5DSL)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (N04122.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8N8)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05152)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 5 (T3816NLNZ5)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3416NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 5 (T1213NLNZ5)
- TITAN INDUSTRIAL SUPPLY M6-1.0 Metric 8.8 Coarse Nylon Locknut (TM6NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, Nylon, Grade 8 (T1428NLNYZ8FT)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- Titan Industrial Supply Lock Nuts