Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, Nylon, Grade 5
Mfr # T71614NLNZ5
Zoro # G709152779
Sold in multiples of 28 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Nylon
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # T71614NLNZ5
- Zoro # G709152779
- UPC # 675283496507
- Country of Origin United States
- Category Lock Nuts
Details
Item | Lock Nut |
Material | Nylon |
Material Grade/Class | Grade 5 |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 24 in, 1 in Wd, Black, 10 PK (1X24KVVS)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 300 mm L (M01000.180.0300)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02646)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2L, Pk100 (U08320.025.0200)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 5 (T3816NLNZ5)
- TITAN INDUSTRIAL SUPPLY M6-1.0 Metric 8.8 Coarse Nylon Locknut (TM6NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, Nylon, Grade 8 (T1428NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 5 (T1213NLNZ5)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- TITAN INDUSTRIAL SUPPLY M14-2.0 Metric 8.8 Coarse Nylon Locknut (TM14NLNZ88)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK (31NR)
- Titan Industrial Supply Lock Nuts