Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, M8-1.25, Nylon
Mfr # TM8NLNZ88
Zoro # G609152688
Sold in multiples of 56 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Nylon
- System of Measurement Metric
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # TM8NLNZ88
- Zoro # G609152688
- UPC # 675283495395
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Lock Nut |
Material | Nylon |
System of Measurement | Metric |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- BIG BOLT ACME THREAD LOW CARBON STEEL ROD, RIGHT HAND THREAD, 1in DIA, 6 TPI, 6' L (RODG2166)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (37128BHT5)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L (U51000.100.0900)
- TITAN INDUSTRIAL SUPPLY M6-1.0 Metric 8.8 Coarse Nylon Locknut (TM6NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded (T1420NLNSS)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3416NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 5 (T3816NLNZ5)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 10 PK (U12353.062.0002)
- Titan Industrial Supply Lock Nuts