Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, 18-8 Stainless Steel, Not Graded
Mfr # T5811NLNSS
Zoro # G609152664
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # T5811NLNSS
- Zoro # G609152664
- UPC # 675283496279
- Country of Origin United States
- Category Lock Nuts
Details
Item | Lock Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140706HFA)
- ZORO SELECT M4-0.70 x 20 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0020)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded (T1420NLNSS)
- TITAN INDUSTRIAL SUPPLY Lock Nut, M8-1.25, Nylon (TM8NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 5 (T3816NLNZ5)
- TITAN INDUSTRIAL SUPPLY M6-1.0 Metric 8.8 Coarse Nylon Locknut (TM6NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- DISCO Nylon Insert Lock Nut, 3/8"-16, Bright Zinc Plated (12769PK)
- Titan Industrial Supply Lock Nuts