Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, 1/2"-13, Nylon, Grade 5
Mfr # T1213NLNZ5
Zoro # G109152836
product price: $0.44
/ea
Sold in multiples of 20 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Nylon
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T1213NLNZ5
- Zoro # G109152836
- UPC # 675283496491
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Material | Nylon |
Material Grade/Class | Grade 5 |
System of Measurement | Inch |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.125.7200)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (4KXZ2)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.040.0012)
- TITAN INDUSTRIAL SUPPLY Lock Nut, M8-1.25, Nylon (TM8NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, Nylon, Grade 8 (T1428NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3416NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY M14-2.0 Metric 8.8 Coarse Nylon Locknut (TM14NLNZ88)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Zinc Plated, 0.103 in Ht, 2000 PK (06NS)
- Titan Industrial Supply Lock Nuts