Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, M6-1.00, Class 8.8
Mfr # TM6HNZ88
Zoro # G509152481
product price: $0.05
/ea
Sold in multiples of 167 for $8.35
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # TM6HNZ88
- Zoro # G509152481
- UPC # 675283495616
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Hex Nut |
Material Grade/Class | Class 8.8 |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.016.0150)
- WILTON Nut For Stock No. 63259 - 63282 (1701702)
- MIDWEST FASTENER #7 x 5/8" Nickel Single Stud Turn Buttons 2PK (932641)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 8.8 (TM20HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 8.8 (TM16HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 5 (T5811HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M10-1.50, Class 8.8 (TM10HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded (T1213HNSS)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11360.025.0001)
- Titan Industrial Supply Hex Nuts