Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, M16-2.00, Class 8.8
Mfr # TM16HNZ88
Zoro # G709152823
product price: $0.73
/ea
Sold in multiples of 12 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # TM16HNZ88
- Zoro # G709152823
- UPC # 675283495562
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Details
Item | Hex Nut |
Material Grade/Class | Class 8.8 |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0005)
- BIG HORN Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive (12608)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M6-1.00, Class 8.8 (TM6HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 8.8 (TM20HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 8 (T1213HNYZ8)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- Titan Industrial Supply Hex Nuts