Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, M16-2.00, Class 10.9
Mfr # TM16HNZ109
Zoro # G209152798
product price: $0.67
/ea
Sold in multiples of 13 for $8.71
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # TM16HNZ109
- Zoro # G209152798
- UPC # 675283494749
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Details
Item | Hex Nut |
Material Grade/Class | Class 10.9 |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK (9089639)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK (1HBR6)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 11/16 in Ht, 25 PK (U11095.050.0001)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 10.9 (TM20HNZ109)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 5 (T5811HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded (T5811HNSS)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08110.037.0001)
- Titan Industrial Supply Hex Nuts