Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, 5/8"-11, Grade 5
Mfr # T5811HNZ5
Zoro # G509152702
product price: $0.67
/ea
Sold in multiples of 13 for $8.71
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T5811HNZ5
- Zoro # G509152702
- UPC # 675283498068
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 10000 PK (03445)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0610-EA-100)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 9/16 in L, 13/32 in Dia., Brass, Plain, 25 PK (370-4-BR-PK25)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (4512-440-SS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M10-1.50, Class 8.8 (TM10HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 8.8 (TM16HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 10.9 (TM20HNZ109)
- MIDWEST FASTENER Hex Nut, M4-0.7, Stainless Steel, Not Graded, 100 PK (55118)
- Titan Industrial Supply Hex Nuts