Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded
Mfr # T5811HNSS
Zoro # G609152886
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T5811HNSS
- Zoro # G609152886
- UPC # 675283498020
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.160.0100)
- MIDWEST FASTENER 1/8" x 3/8" 18-8 Stainless Steel Pin Clips 20PK (67087)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded (T1213HNSS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded (T3816HNSS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 10.9 (TM16HNZ109)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 5 (T1420HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M10-1.50, Class 8.8 (TM10HNZ88)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04181.112.0002)
- Titan Industrial Supply Hex Nuts