Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded
Mfr # T3816HNSS
Zoro # G909152838
product price: $0.32
/ea
Sold in multiples of 27 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T3816HNSS
- Zoro # G909152838
- UPC # 675283497993
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51203)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA17EPBN)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded (T5811HNSS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded (T1213HNSS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M10-1.50, Class 8.8 (TM10HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 5 (T5811HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 8 (T1213HNYZ8)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01330.150.0002)
- Titan Industrial Supply Hex Nuts