Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, 3/4"-10, Grade 5
Mfr # T3410HNZ5
Zoro # G009152646
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T3410HNZ5
- Zoro # G009152646
- UPC # 675283498044
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50898)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK5 (M51580.050.0060)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1432)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK (U12920.037.0001)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 5 (T1420HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, Grade 5 (T3816HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 8.8 (TM16HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 8 (T1420HNYZ8)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 8.8 (TM20HNZ88)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK (77707)
- Titan Industrial Supply Hex Nuts