Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, 1/4"-20, Grade 5
Mfr # T1420HNZ5
Zoro # G109152676
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # T1420HNZ5
- Zoro # G109152676
- UPC # 675283498143
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in L, 25 PK (U51000.031.0275)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (262723-1000)
- ZORO SELECT Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51160.037.0002)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2032)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 5 (T5811HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 8.8 (TM16HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- HILLMAN Hex Nut, 5/8"-11, Steel, Zinc Plated (718601)
- Titan Industrial Supply Hex Nuts