Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 8, Hex Head Cap Screw, 4 in L
Mfr # T716144YZ8
Zoro # G509152740
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T716144YZ8
- Zoro # G509152740
- UPC # 675283498921
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0200)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (1HY42)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91273)
- POWERBUILT Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (647954)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1480Z88)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 1/2 in. Grade 5 Coarse Hex Head Cap Screw (T5161812Z5)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T58113Z5)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 25 Metric 8.8 Coarse Hex Head Cap Screw (TM1225Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 3 in L (T516183Z5)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T14202YZ8)
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (5MB5161)
- Titan Industrial Supply Hex Head Cap Screws