Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 8, Hex Head Cap Screw, 4 in L
Mfr # T34104YZ8
Zoro # G509152863
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T34104YZ8
- Zoro # G509152863
- UPC # 675283498754
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x6)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 21 Degrees, 4000 PK (GR408HG)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01062.062.0200)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.043.3600)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 10.9 Coarse Hex Head Cap Screw (TM616Z109)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 3 in L (T716143YZ8)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 1-1/2 in L (T1213112Z5)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 90 Metric 8.8 Coarse Hex Head Cap Screw (TM1490Z88)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 50 Metric 8.8 Coarse Hex Head Cap Screw (TM1650Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 1 in L (T12131Z5)
- PRIME-LINE Hex Bolts, 1/4 in.-20 X 1-1/2 in., A307 Grade A Zinc Plated Steel, 100PK (9058365)
- Titan Industrial Supply Hex Head Cap Screws