Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 8, Hex Head Cap Screw, 3 in L
Mfr # T716143YZ8
Zoro # G609116178
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T716143YZ8
- Zoro # G609116178
- UPC # 675283498945
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK (M07000.300.0090)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0250)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 1 in L (T716141Z5)
- TITAN INDUSTRIAL SUPPLY 3/8 in.-16 x 3/4 in. Grade 8 Coarse Hex Head Cap Screw (T381634YZ8)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 20 Metric 8.8 Coarse Hex Head Cap Screw (TM62088)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 40 Metric 8.8 Coarse Hex Head Cap Screw (TM1640Z88)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 10.9 Coarse Hex Head Cap Screw (TM616Z109)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 3 in L (T516183Z5)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HX18120400-010P2)
- Titan Industrial Supply Hex Head Cap Screws