Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 8, Hex Head Cap Screw, 3 in L
Mfr # T58113YZ8
Zoro # G009116242
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T58113YZ8
- Zoro # G009116242
- UPC # 675283498105
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (199116)
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ARROW FASTENER Rivet Medium Steel 1/8X1/4In (RMS1/8)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 2 in L (T516182Z5)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, Stainless Steel (T142012YZ8)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 20 Metric 8.8 Coarse Hex Head Cap Screw (TM62088)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 5 in L (T34105Z5)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T12133Z5)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.060.0100)
- Titan Industrial Supply Hex Head Cap Screws