Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 8, Hex Head Cap Screw, 3 in L
Mfr # T14203YZ8
Zoro # G009152493
product price: $0.65
/ea
Sold in multiples of 13 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T14203YZ8
- Zoro # G009152493
- UPC # 675283499133
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 105 PK (51282)
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 3 ft, Steel, Grade 8, Plain Finish (2022955)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32535)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (1448AWG)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 10.9 Coarse Hex Head Cap Screw (TM616Z109)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1280Z88)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 4 in L (T34104YZ8)
- TITAN INDUSTRIAL SUPPLY 3/8 in.-16 x 3/4 in. Grade 8 Coarse Hex Head Cap Screw (T381634YZ8)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 20 Metric 8.8 Coarse Hex Head Cap Screw (TM62088)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 3/4 in. Grade 5 Coarse Hex Head Cap Screw (T5161834Z5)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.025.0050)
- Titan Industrial Supply Hex Head Cap Screws